R804.22
Ex VAT
R924.85
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Primarily designed for removing broken taps or bolts without damaging the component surface, by drilling the core of a tap it is possible to remove the remaining pieces with a scriber. Screw Drills are also suitable for drilling other hard materials including: hardened steels, glass, stellite etc. Select screw drill as per tap diameter. Steady manual feed component and spindle stability are vital.
Features and Benefits
• Solid carbide construction for increased hardness
• Designed for removing broken taps or bolts without damaging the component surface
• Suitable for drilling hard materials including: hardened steels, glass, stellite etc.
• No cutting fluid required
Notes
• Drills should be running between 1500 and 3500 revs/min
• A steady and continuous manual feed should be applied
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Diameter Metric | 5 |
EAN | 5036140095878 |
ECLASS Code | 21010101 |
Material | Solid Carbide |
Maximum Tap Size | M10 |
Minimum Tap Size | M8 |
Overall Length | 50mm |
Tap Size Range | M8 to M10 |
Type | SD5 |
UNSPSC Code | 23241605 |