noscriptIndexa BT50-TYPE PS2 MAS 403 PULL STUD | Cromwell Tools
logo

Indexa

BT50-TYPE PS2 MAS 403 PULL STUD

SKU:

IND1409252K

R356.89

Ex VAT

R410.42

Inc VAT

OUT OF STOCK

    Product Details

    BT-MAS 403


    Product Specification
    Attribute
    Value

    Angle

    60°

    Brand

    Indexa

    d

    23mm

    d1

    17mm

    d2

    25mm

    d3

    38mm

    EAN

    5036140083165

    l

    85mm

    l1

    45mm

    Spigot Size (g)

    M24

    Standards Met

    BT-MAS 403

    UNSPSC Code

    31161619