noscriptIndexa BT50-TYPE PS1 MAS 403 PULL STUD | Cromwell Tools
logo

Indexa

BT50-TYPE PS1 MAS 403 PULL STUD

SKU:

IND1409250K

R419.22

Ex VAT

R482.10

Inc VAT

OUT OF STOCK

    Product Details

    BT-MAS 403


    Product Documents
    Product Specification
    Attribute
    Value

    Angle

    45°

    Brand

    Indexa

    d

    23mm

    d1

    17mm

    d2

    25mm

    d3

    38mm

    EAN

    5036140083158

    l

    85mm

    l1

    45mm

    Spigot Size (g)

    M24

    Standards Met

    BT-MAS 403

    UNSPSC Code

    31161619