noscriptIndexa BT40-TYPE PS1 MAS 403 PULL STUD | Cromwell Tools
logo

Indexa

BT40-TYPE PS1 MAS 403 PULL STUD

SKU:

IND1409240K

R234.67

Ex VAT

R269.87

Inc VAT

OUT OF STOCK

    Product Details

    BT-MAS 403


    Product Documents
    Product Specification
    Attribute
    Value

    Angle

    45°

    Brand

    Indexa

    d

    15mm

    d1

    10mm

    d2

    17mm

    d3

    23mm

    EAN

    5036140083127

    l

    60mm

    l1

    35mm

    Spigot Size (g)

    M16

    Standards Met

    BT-MAS 403

    UNSPSC Code

    31161619