SKU:
KEN1851340K
R173.63
Ex VAT
R199.67
Inc VAT
Product Details
Product Specification
Product Documents
Metric Coarse Spiral Flute
HSS - EV. Bright finish. Tolerance 6H.
Machine Taps Spiral Flute
With high helix (45°), right hand spiral flutes, designed to pull swarf towards the shank of the tap. Most suitable for blind-hole tapping.
Manufactured to BS 949 : Part 4 : 1990 and ISO 529 : 1975.
Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.
Oxidised Finish (Black)
Special heat treated finish gives resistance to rust and reduces metal to metal friction. Combined with a porous surface that gives optimum lubricant retention, work-generated heat is minimised, giving prolonged cutting edge life. Use on higher carbon steels cast materials high silicon aluminiums.
Attribute | Value |
---|---|
Brand | Kennedy |
Class of Fit | 6H |
EAN | 5036140336414 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Copper Stainless Steel Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 48mm |
Pitch | 0.5mm |
Shank Diameter | 2.5mm |
Square Width | 2.5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 5mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |