SKU:
KEN1855070K
R428.29
Ex VAT
R492.53
Inc VAT
Product Details
Product Specification
Product Documents
Lubrication grooves are a feature of all Thredfloer taps of M3.0 and over. These allow lubrication to reach the end of the tap to maintain tool life and to prevent damage from ‘hydraulic blow out’.
Suitable for the following Material Groups
Metric Coarse
HSS - EV, bright finish. Tolerance 6H.
Manufactured
to DIN 371.
Attribute | Value |
---|---|
Brand | Kennedy |
Class of Fit | 6H |
EAN | 5036140336698 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Copper Mild Steel |
Material Grade | M35 |
Overall Length | 50mm |
Pitch | 0.45mm |
Shank Diameter | 2.8mm |
Square Width | 2.1mm |
Tap Type | Fluteless |
Tapping Depth | 9mm |
Thread Direction | Right Hand |
Thread Length | 9mm |
Thread Size | M2.5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |