R185.74
Ex VAT
R213.60
Inc VAT
Product Details
Product Specification
High quality industrial drill bits. Other sizes available on request.
Features and Benefits
• TCT tipped with fully ground flutes
• SDS-Plus Hammer drill bits suitable for use with hammer/percussion drills fitted with SDS-plus chucks
Typical Applications
For rapid drilling of concrete, brick, masonry and other hard materials.
Specifications
Manufactured to DIN 8035
Attribute | Value |
---|---|
Brand | Kobe |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 18mm |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 250mm |
Pack Quantity | 1 |
Shank Type | SDS-Plus |
UNSPSC Code | 27112703 |