noscriptSherwood Machine Tap, No.8 x 32 UNC, Fluteless, High Speed Steel, Bright | Cromwell Tools
logo

Sherwood

Machine Tap, No.8 x 32 UNC, Fluteless, High Speed Steel, Bright

SKU:

SHR0850820K

R182.31

Ex VAT

R209.66

Inc VAT

OUT OF STOCK

    Product Details

    IS0 529 - Fluteless


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278523

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Overall Length

    53mm

    Shank Diameter

    4.5mm

    Square Width

    3.55mm

    Tap Type

    Fluteless

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    No.8

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    32

    UNSPSC Code

    27112806