noscriptSherwood 26.00mm HSS T/S SP/FL MACHINE REAMER | Cromwell Tools
logo

Sherwood

26.00mm HSS T/S SP/FL MACHINE REAMER

SKU:

SHR0652388Q

R2777.81

Ex VAT

R3194.48

Inc VAT

IN STOCK (3)

    Product Details

    Used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size. Manufactured from HSS with a 45 bevelled head. Manufactured to BS 328-4.


    TOLERANCES (to H7):
    Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007.
    Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005.
    Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006.
    Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008.
    Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009.
    Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    Diameter: Over 50.00 ~ up to 80.00. Tolerance: +0.025, -0.014.
    Diameter: Over 80.00 ~ up to 120.00. Tolerance: +0.029, -0.016.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    +0.017 to -0.009

    EAN

    5036140178236

    ECLASS Code

    21010400

    Finish/Coating

    Steam Tempered

    Flute Length

    115

    Flute Type

    Left Hand Spiral

    Material

    High Speed Steel

    Number of Flutes

    10

    Overall Length

    200mm

    Reamer Diameter

    26mm

    Reamer Type

    Fixed

    Shank Type

    Taper

    Standards Met

    BS 122 BS 328

    Taper Shank Size

    3

    UNSPSC Code

    23241611