noscriptSherwood 12.00mm HSS T/S SP/FL CHUCKING REAMER | Cromwell Tools
logo

Sherwood

12.00mm HSS T/S SP/FL CHUCKING REAMER

SKU:

SHR0652719N

R858.04

Ex VAT

R986.75

Inc VAT

IN STOCK (3)

    Product Details

    Metric.
    The European version of machine reamers ideally suited for use on high performance CNC machines. They are also available, to special order, with a higher cobalt content or made from solid carbide for the machining of tougher more exotic materials.
    Manufactured to BS 328-4 and DIN 208.
    Metric Limits of Tolerance (to H7) - See left hand side.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    0.015 - 0.008

    EAN

    5036140373341

    ECLASS Code

    21010400

    Finish/Coating

    Steam Tempered

    Flute Length

    44

    Flute Type

    Left Hand Spiral

    Length Type

    Standard Length

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    6

    Overall Length

    182mm

    Reamer Diameter

    12mm

    Reamer Type

    Fixed

    Shank Type

    Morse Taper

    Standards Met

    BS 328-4 DIN 208

    Taper Shank Size

    1

    UNSPSC Code

    23241611