noscriptSherwood 2.10mm HSS S/S BRIGHT L/S DRILL . | Cromwell Tools
logo

Sherwood

2.10mm HSS S/S BRIGHT L/S DRILL

SKU:

SHR0251630R

MPN:

.

R36.67

Ex VAT

R42.17

Inc VAT

OUT OF STOCK

    Product Details

    Series L100 HSS Straight Shank Long Series Drills
    Bright Finish - Metric
    General purpose drills to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, web thickness: normal, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of f11. Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494. Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.1

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    EAN

    5036140271487

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    56mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    85mm

    Point Angle

    118°

    Point Type

    Split Point

    Series

    L100

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight

    Standards Met

    BS 328 DIN 340 ISO 494

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Standard