R2759.90
Ex VAT
R3173.89
Inc VAT
6 Variations Available
Product Details
Product Specification
To suit inch serrated Coventry/Tudor manual chucks. 3 Piece Sets.
Long Series jaws available on request.
Attribute | Value |
---|---|
A | 70mm |
B | 44mm |
Brand | Kennedy |
C | 32mm |
D | 15.9mm |
EAN | 5036140345171 |
ECLASS Code | 21020490 |
Jaw Code | AJ09 |
Serrations | 1/16" x 90 |
UNSPSC Code | 27112807 |