noscriptJHL 5/8x5/16x7/32" FINE STRAIGHT KNURL | Cromwell Tools
logo

JHL

5/8x5/16x7/32" FINE STRAIGHT KNURL

SKU:

JHL4502020C

R535.63

Ex VAT

R615.97

Inc VAT

OUT OF STOCK

    Product Details

    5/8" x 5/16" x 7/32".
    Precision hobbed to produce burr-free clean cut knurls.


    Product Specification
    Attribute
    Value

    Bore Diameter

    7/32in.

    Brand

    JHL

    Cut Type

    Fine

    EAN

    5036140088450

    Face Width

    5/16in.

    Knurl Dimensions

    5/8in x 5/16in x 7/32in

    Knurl Pattern

    Straight

    Material

    High Speed Steel

    MFR Part No.

    90-623147

    Style

    Straight

    UNSPSC Code

    23242118