R441.16
Ex VAT
R507.33
Inc VAT
9 Variations Available
Product Details
Product Specification
3/4" x 1/4" x 1/4".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Coarse |
EAN | 5036140088344 |
Face Width | 1/4in. |
Knurl Dimensions | 3/4in x 1/4in x 1/4in |
Knurl Pattern | Right-hand Diagonal |
Material | High Speed Steel |
MFR Part No. | 90-602019 |
Style | Right Hand |
UNSPSC Code | 23242118 |