logo

SwissTech

Jobber Drill, 4mm, High Helix, Cobalt High Speed Steel, TiN-Tipped

SKU:

SWT1251440A

MPN:

.

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    Series 1014 HSS-Co Straight Shank High Helix Jobber Drills
    TiN Tipped - Metric
    Heavy-duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life. Point angle: 130. Helix angle: High. Web thickness: Strengthened. Relief angle: Normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufactured to DIN338RN.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    4mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140267381

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    43mm

    Flute Type

    Spiral

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Flutes

    2

    Overall Length

    75mm

    Point Angle

    130°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1412C DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form C