R49.34
Ex VAT
R56.74
Inc VAT
16 Variations Available
Product Details
Product Specification
Series 1012 HSS-Co Straight Shank High Helix Jobber Drills
Metric
High helix drills, to drill long-chipping materials like aluminium, aluminium alloys, copper and plastics. Point angle: 130°. Helix angle: high. Web thickness: normal. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338 RN.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.3mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140265875 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Angle | 37° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 65mm |
Point Angle | 130° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 1412C DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form C |