R2976.00
Ex VAT
R3422.40
Inc VAT
Product Details
Product Specification
Series 1050 HSS-Co Parabolic Flute Straight Shank Jobber Drills
TiN Coated - Metric
Parabolic flute form drill with high heat resistance to non-alloyed and alloyed steels.
Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle: 130°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal.
Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce.
Manufactured to DIN 338 RN.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 13mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140193666 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 101mm |
Flute Type | Parabolic |
Helix Angle | 37° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 151mm |
Point Angle | 130° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened |