noscriptSwissTech Jobber Drill, 12.4mm, Normal Helix, Cobalt High Speed Steel, TiN | Cromwell Tools
logo

SwissTech

Jobber Drill, 12.4mm, Normal Helix, Cobalt High Speed Steel, TiN

SKU:

SWT1250724A

R438.78

Ex VAT

R504.60

Inc VAT

IN STOCK (9)

    Product Details

    Series 1033 are heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life.


    Features and Benefits
    • High speed steel and cobalt construction for increased tool toughness
    • Ideal for drilling steels with a tensile strength up to 1,400 N/mm2
    • TiN coating provides longer tool life


    Typical Applications
    • Drilling
    • Steel


    Standards
    • Manufactured to DIN 338 RN


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    12.4mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140266636

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    101mm

    Flute Type

    Spiral

    Helix Angle

    28°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Flutes

    2

    Overall Length

    151mm

    Point Angle

    135°

    Point Type

    Spear Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1412C DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form C Strengthened