R6.72
Ex VAT
R7.73
Inc VAT
28 Variations Available
Product Details
Product Specification
Senator jobber drills are roll forged from HSS, ensuring uninterrupted grain structure. This provides exceptional strength and durability. Tips are ground for effective cutting. Suitable for drilling wood, plastic, carbon and plain steels where the cutting efficiency of ground flute is not required.
Features and Benefits
• HSS construction for increased rigidity
• Ground tips for effective cutting performance
• Ideal for use on a range of substrates including wood, plastic, carbon and steels
Standards
• Manufactured to DIN 338 Type N
Attribute | Value |
---|---|
Brand | Senator |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.5mm |
EAN | 5036140159105 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Roll Forged |
Flute Length | 30mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Overall Length | 57mm |
Point Angle | 118° |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |