R1547.00
Ex VAT
R1779.05
Inc VAT
Product Details
Product Specification
45° straight approach for negative square inserts.
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Indexa |
Centre to Cutting Tip | 8mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 16mm |
EAN | 5036140364202 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Holding Type | Lever Lock |
Insert Shape | Square |
Insert Size | 903 |
Insert Style | SN_A SN_G |
ISO Designation | PSDNN 1616H09 |
MFR Part No. | PSDNN1616H09 |
Neck Length | 22mm |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 8mm |
Toolholder Style | PSDN |
UNSPSC Code | 23242106 |