R12.54
Ex VAT
R14.42
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 139-760 139-762 139-764 139-766 139-768 |
Compatible Toolholder ISO Designation | XP-90C |
Compatible Toolholder Type | Face Hog Milling Cutter |
ECLASS Code | 28039190 |
Hex Drive Size | 4mm |
ISO Designation | 1006L |
Shim Shape | Square |
Thread Size | M6x1 |
Torx Drive Size | N/A |
Type | Clamp Screw |
UNSPSC Code | 23242106 |