R402.11
Ex VAT
R462.43
Inc VAT
7 Variations Available
Product Details
Product Specification
Replace old or damaged levers with a compatible new component. Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Features and Benefits
• Ensures easy replacement of old or damaged parts
• Range of indexable lever spares
• Fits the Indexa Seiki toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PTFNR 3232P27 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283497 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 8015 |
Shim Shape | 0° Triangular |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Lever |
UNSPSC Code | 23242106 |