R754.11
Ex VAT
R867.23
Inc VAT
Product Details
Product Specification
Product Documents
Superb quality five-piece tradesman's compact kit, ideal for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic.
Features and Benefits
• Boasts a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish
• Cuts up to 40% faster then constant pitch saws
• The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc.
• Improved swarf clearance is also achieved requiring less effort to complete each cut
• Tooth life is greatly extended, as is battery life when used with a cordless drill
Contents
• 1x 16mm holesaw
• 1x 20mm holesaw
• 1x 25mm holesaw
• 1x 30mm holesaw
• 1x K1 arbor
• Supplied in a handy storage tube
Typical Applications
• Suitable for all uses: engineering, construction and maintenance
Notes
• 4 to 6 teeth per inch
• 28.5mm (1 1/8") cutting depth
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 16 - 30mm |
EAN | 5036140026223 |
Item | Holesaw Sets |
Number of Pieces | 5 |
System of Measurement | Metric |
UNSPSC Code | 23101512 |