noscriptSenator FORSTNER / PATTERN MAKER BIT 15mm | Cromwell Tools
logo

Senator

FORSTNER / PATTERN MAKER BIT 15mm

SKU:

SEN5975150K

R74.74

Ex VAT

R85.95

Inc VAT

IN STOCK (2)

    Product Details

    Designed for cutting through hardwoods, plastics and other materials, these tough forstner bits from Senator feature sharp teeth for clean cutting with a smooth finish.


    Features and Benefits
    • Ultra-sharp for precision hole boring
    • Self piloting point combined with trepanning style cutting action will produce overlapping holes in any direction
    • Suitable for use with bench or pillar drills


    Typical Applications
    • Scroll and scalloping applications


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Diameter

    15mm

    EAN

    5036140161511

    Item

    Forstner Bit

    Number of Pieces

    1

    UNSPSC Code

    23101512