noscriptSherwood Taper Pin Reamer, 1/16in., High Speed Steel | Cromwell Tools
logo

Sherwood

Taper Pin Reamer, 1/16in., High Speed Steel

SKU:

SHR0652750A

R197.56

Ex VAT

R227.19

Inc VAT

IN STOCK (7)

    Product Details

    Inch.
    Sherwood Taper Pin hand reamers are used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A.


    INCH TOLERANCES:
    Diameter: Over 1/16" ~ up to 7/32". Tolerance: +0.0003, -0.0000.
    Diameter: Over 7/32" ~ up to 7/8". Tolerance: +0.0005, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    EAN

    5036140373433

    ECLASS Code

    21010400

    Material

    High Speed Steel

    Shank Type

    Taper Pin

    UNSPSC Code

    23241611