R185.22
Ex VAT
R213.00
Inc VAT
Product Details
Product Specification
Inch.
Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328-4 and DIN 206B.
INCH TOLERANCES:
Diameter: ~ up to 0.1181. Tolerance: +0.0005, -0.0013.
Diameter: Over 0.1181 ~ up to 0.2362. Tolerance: +0.0004, -0.0002.
Diameter: Over 0.2362 ~ up to 0.3937. Tolerance: +0.0005, -0.0002.
Diameter: Over 0.3937 ~ up to 0.7087. Tolerance: +0.0006, -0.0003.
Diameter: Over 0.7087 ~ up to 1.1811. Tolerance: +0.0007, -0.0004.
Diameter: Over 1.1811 ~ up to 1.9685. Tolerance: +0.0008, -0.0004.
Diameter: Over 1.9685 ~ up to 3.1496. Tolerance: +0.0010, -0.0005.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | +0.0003 to -0.0001 |
EAN | 5036140371941 |
ECLASS Code | 21010400 |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
Number of Flutes | 4 |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | BS 328-4 DIN 206B |
UNSPSC Code | 23241611 |