R205.79
Ex VAT
R236.66
Inc VAT
Product Details
Product Specification
Product Documents
SU25 - Step Block
Material: Medium Carbon Steel.
Hardness: HRC 32 - 36.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 25mm |
B | 29mm |
Brand | Indexa |
C | 17mm |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | SU252530 |
Surface Finish | Black Oxide |
Type | Step Blocks |
UNSPSC Code | 23153402 |