noscriptIndexa FC21 M6x25mm DIA. ROUND GRIP PAD | Cromwell Tools
logo

Indexa

FC21 M6x25mm DIA. ROUND GRIP PAD

SKU:

IND4252840P

R188.35

Ex VAT

R216.60

Inc VAT

IN STOCK (50+)

    Product Details

    FC21 - Round Grip Pad
    Multi-purpose work support and clamping unit, ideal for rough parts.
    Material: Hardened Steel EN16M.
    Hardness: HRC 60.
    Surface Finish: Black Oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    B

    25mm

    Brand

    Indexa

    C

    4mm

    Dimensions

    M6x25mm

    EAN

    5036140086005

    ECLASS Code

    23149090

    Material

    Steel

    MFR Part No.

    PT21-2512

    Series

    FC21

    Standards Met

    EN16M

    Surface Finish

    Black Oxide

    Type

    Grip Pad

    UNSPSC Code

    23153402