R169.70
Ex VAT
R195.15
Inc VAT
Product Details
Product Specification
Product Documents
FC19 - Grip Head Screw
Multi-purpose work support and clamping unit, ideal for rough parts.
Material: Medium Carbon Steel EN19B.
Hardness: HRC 32 - 38. Tooth plate HRC 60.
Serrated Surface: Induction Hardened.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 50mm |
Brand | Indexa |
C | 24mm |
Dimensions | M16x50mm |
EAN | 5036140085978 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT19-162450 |
Series | FC19 |
Standards Met | EN19B |
Surface Finish | Black Oxide |
Type | Grip Head Screw |
UNSPSC Code | 23153402 |