R2195.22
Ex VAT
R2524.50
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Face Mill Adaptors - FM Type
From an extensive programme of quality spindle nose tooling, used with an extensive range of face and shell mills
BT = BT-MAS 403
DN = DIN69871/A
IS = ISO/DIN 2080/
QC = ISO/DIN 2080 Quick Change
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 58mm |
EAN | 5036140083943 |
ECLASS Code | 28039190 |
Length | 37mm |
MFR Part No. | QC40-FM32-037 |
Shank Type | QC40 |
Spigot Size | FM32 |
UNSPSC Code | 23242106 |