noscriptSwissTech End Mill, Regular, Straight Shank, 6mm, TiAlN, Carbide, 4fl 1641021F | Cromwell Tools
logo

SwissTech

End Mill, Regular, Straight Shank, 6mm, TiAlN, Carbide, 4fl

SKU:

SWT1641021F

MPN:

1641021F

R821.33

Ex VAT

R944.53

Inc VAT

IN STOCK (14)

    Product Details

    Available in a range of sizes, these 4 flute vari helix carbide end mills are ideal for machining a variety of materials. Manufactured from carbide, each end mill is TiAlN coated for extra durability. Suited primarily for machining steel and stainless steels as well as high temp alloys.


    Features and Benefits
    • Ideal for customers machining a wide range of materials
    • Designed for machining Steel/Stainless and High Temp Alloys for a wide range of applications
    • 35/38° variable helix reduces vibrations when machining
    • Tialn coating bolsters tool life and overall durability


    Typical Applications
    • For machining steel and stainless steel


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    6mm

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    TiAlN

    Flute Length

    13mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    57mm

    Shank Diameter

    6mm

    Shank Type

    Straight

    UNSPSC Code

    23241614