R1725.78
Ex VAT
R1984.65
Inc VAT
Product Details
Product Specification
Available in a range of sizes, these 4 flute vari helix carbide end mills are ideal for machining a variety of materials. Manufactured from carbide, each end mill is TiAlN coated for extra durability. Suited primarily for machining steel and stainless steels as well as high temp alloys.
Features and Benefits
• Ideal for customers machining a wide range of materials
• Designed for machining Steel/Stainless and High Temp Alloys for a wide range of applications
• 35/38° variable helix reduces vibrations when machining
• Tialn coating bolsters tool life and overall durability
Typical Applications
• For machining steel and stainless steel
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 10mm |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiAlN |
Flute Length | 22mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 72mm |
Shank Diameter | 10mm |
Shank Type | Straight |
UNSPSC Code | 23241614 |