R1328.56
Ex VAT
R1527.84
Inc VAT
Product Details
Product Specification
These 3 flute end mills are manufactured from carbide and are ideally suited for machining non-ferrous materials such as aluminium, bronze, lead and copper. Available in a range of sizes and specifications, each end mill is uncoated with a corner radius of 0.2mm and a 45° angle.
Features and Benefits
• Perfect for non-ferrous applications such as machining aluminium, copper, lead and bronze for versatility of use
• High material removal rates for quick machining
• Ensures a smooth surface finish for accurate and precise machining results
• Polished flutes for optimised chip evacuation
• Excellent chip flow to avoid material blockages
Typical Applications
• Ideal for use when machining aluminium, copper, bronze, lead or similar non-ferrous materials
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 2mm |
ECLASS Code | 21010500 |
End Mill Type | Corner Radius |
Finish/Coating | Uncoated |
Flute Length | 5mmmm |
Flute Type | Helical |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 57mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241614 |