R114.89
Ex VAT
R132.12
Inc VAT
5 Variations Available
Product Details
Product Specification
BS 1127.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6g |
Dimensions Standard | BS 1127 |
EAN | 5036140184725 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1in. |
Thread Direction | Right Hand |
Thread Size | 3/8in. x 20 |
Thread Standard | BSF |
UNSPSC Code | 27112805 |