SKU:
SHR0219020B
R4890.00
Ex VAT
R5623.50
Inc VAT
Product Details
Product Specification
Screwed Shank 7 Piece Set
Manufactured to manufacturers standard
Sizes: M3, M4, M5, M6, M8, M10, M12.
Attribute | Value |
---|---|
Brand | Sherwood |
EAN | 5036140162402 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Number of Pieces | 7 |
Shank Type | Screwed |
Standards Met | BS328 : 5 : 1983 |
Tool Type | Counterbore |
UNSPSC Code | 27112812 |