R736.10
Ex VAT
R846.51
Inc VAT
Product Details
Product Specification
PSC
Tru-Loc collets are available for plain shank cutters in two different styles, PSC non-adjustable and PSCa - collets with an adjustable back-stop screw to allow more accurate cutter replacement.
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 10mm |
Diameter | 10mm |
EAN | 5036140078949 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 20mm |
Series | PSC |
System of Measurement | Metric |
Type | K20 |
UNSPSC Code | 27112808 |