noscriptIndexa 10.0-9.0 ER16 SINGLE ANGLE COLLET | Cromwell Tools
logo

Indexa

10.0-9.0 ER16 SINGLE ANGLE COLLET

SKU:

IDX1443290K

R361.78

Ex VAT

R416.05

Inc VAT

IN STOCK (17)

    Product Details

    Single angle collets from Indexa. Designed to be incredibly durable.


    Features and Benefits
    • Manufactured from hardened and tempered high alloy steel


    Standards
    • Conform to DIN 6499


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Collet Size

    10 - 9mm

    Diameter

    17mm

    EAN

    5036140079366

    ECLASS Code

    21021101

    Individual or Set

    Individual

    Length

    27mm

    Series

    ER

    System of Measurement

    Metric

    Type

    ER16

    UNSPSC Code

    27112808