noscriptIndexa CC07 125x38mm Slotted End Clamp | Cromwell Tools
logo

Indexa

CC07 125x38mm Slotted End Clamp

SKU:

IND4251035N

R586.26

Ex VAT

R674.20

Inc VAT

OUT OF STOCK

    Product Details

    Material: medium carbon steel.
    Hardness: HRC 32 - 38.
    Surface finish: black oxide.


    Product Documents
    Product Specification
    Attribute
    Value

    A

    125mm

    B

    38mm

    Brand

    Indexa

    C

    25mm

    D

    70mm

    EAN

    5036140084834

    MFR Part No.

    CC070616mm

    UNSPSC Code

    31161709

    Weight

    0.65kg