R519.44
Ex VAT
R597.36
Inc VAT
Product Details
Product Specification
High speed steel construction for added durability and 2 cutting flutes for excellent cutting efficiency. Supplied in a set with 5 imperial sizes.
Features and Benefits
• High speed steel construction for added durability
• Plain round shank design with 2 flutes for added cutting efficiency
Contents
• 1 x BS1 to BS5
Material Applications
• Steel
• Cast iron
• Aluminium
Standards
• BS 328: Part 2:1986, DIN 333A, ISO 866, ISO 2540, ISO 2541
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
Drill Size Included | BS1-BS5 |
EAN | 5036140248670 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Set |
ISO Category | K N P |
Material | High Speed Steel |
Number of Pieces | 5 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS 1 BS 2 BS 3 BS 4 BS 5 |
UNSPSC Code | 23241605 |