noscriptSwissTech 5.00mm x 2.00mm HSS CENTRE DRILL TiN TIPPED . | Cromwell Tools
logo

SwissTech

5.00mm x 2.00mm HSS CENTRE DRILL TiN TIPPED

SKU:

SWT1255144A

MPN:

.

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. TiN coating on working parts for increased heat and wear resistance, offering a prolong efficient cutting lifespan.


    Features and Benefits
    • HSS construction for increased durabiluty
    • TiN coating for increased heat and wear resistance
    • Delivers high quality centre holes in most drilling applications


    Typical Applications
    • Drilling


    Standards
    • BS 328 : Part 2 : 1986,
    • DIN 333A, ISO 866, ISO 2540, ISO 2541


    Product Specification
    Attribute
    Value

    Body Diameter

    5mm

    Brand

    SwissTech

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    120°

    Drill Point Diameter

    2mm

    EAN

    5036140268999

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Material

    High Speed Steel

    Maximum Drill Point Length

    3.3mm

    Minimum Drill Point Length

    2.5mm

    Number of Pieces

    1

    Overall Length

    40mm

    Shank Type

    Plain Round

    Standards Met

    BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866

    UNSPSC Code

    23241605