R72.11
Ex VAT
R82.93
Inc VAT
Product Details
Product Specification
Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.
Features and Benefits
• High speed steel construction for increased tool hardness
• Spiral flutes for high quality centre holes
Standards
• Manufactured to BS 328 : Part 2 : 1986
• DIN 333A, ISO 866
• ISO 2540, ISO 2541
Attribute | Value |
---|---|
Body Diameter | 3.15mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
Drill Point Diameter | 1mm |
EAN | 5036140173286 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 1.9mm |
Minimum Drill Point Length | 1.3mm |
Number of Pieces | 1 |
Overall Length | 31.5mm |
Radius | 4mm |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
UNSPSC Code | 23241605 |