R1136.00
Ex VAT
R1306.40
Inc VAT
Product Details
Product Specification
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140°, tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.
Attribute | Value |
---|---|
Brand | SwissTech |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 5xD |
Drill Diameter Metric | 5.5mm |
Drill Diameter Tolerance | m7 |
EAN | 5036140286313 |
ECLASS Code | 21010190 |
Finish/Coating | Q-Coat |
Flute Length | 44mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | 30° |
ISO Category | K M N P S |
Material | Carbide |
Material Grade | Carbide |
MFR Part No. | DH408055 |
Number of Flutes | 2 |
Overall Length | 82mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |