R4735.00
Ex VAT
R5445.25
Inc VAT
Product Details
Product Specification
5 5-piece set of HSS reduced shank drills (Blacksmiths) designed for light duty work, drilling steels, cast iron, nickel brass and graphite.
Features and Benefits
• HSS construction for increased tool durability
• Ideal for light working applications
• 2 flutes allow for efficient cutting
• Steam-tempered for increased resistance to corrosion
• Supplied in a plastic sleeve for easy storage
Contents
• 1 x 14 to 22mm in increments of 2mm
Typical Applications
• Steels
• Cast Iron
• Nickel
• Brass
• Graphite
Standards
• Manufactured to works standard
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Plastic Sleeve |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 14 16 18 20 22 |
Drill Diameter Tolerance | h8 |
Drill Size Included | 14 to 22mm x 2.0mm |
EAN | 5036140175334 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 78mm 85mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Set |
ISO Category | K O P |
Material | High Speed Steel |
Material Grade | M2 |
Maximum Drill Size | 22mm |
Minimum Drill Size | 14mm |
Number of Flutes | 2 |
Number of Pieces | 5 |
Overall Length | 150 |
Point Angle | 118° |
Point Type | Standard |
Series | 25 |
Shank Diameter | 1/2in. |
Shank Diameter Tolerance | 0.01-0.08mm |
Shank Type | Parallel |
Size Increment | 2mm |
Standards Met | Works Standard |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Standard |