R719.40
Ex VAT
R827.31
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 56 - Short Series, TiCN Coated
Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6.
Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).
Attribute | Value |
---|---|
Ball Nose Type | Ball Nose End Mill |
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 5mmmm |
Cutting Direction | Right Hand |
EAN | 5036140200524 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 7mmmm |
Flute Type | Helical |
Helix Direction | Right Hand |
Length Type | Short |
Material | Carbide |
Material Application | Non-Ferrous Metals |
Material Grade | Micrograin |
Milling Application | High-feed Milling |
Number of Cutting Ends | 1 |
Number of Flutes | 4 |
Overall Length | 51mm |
Plunge Type | Centre Cutting |
Reach Type | Standard Neck |
Series | 56 Short |
Shank Diameter | 6mm |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |