logo

Solent Cleaning

STANDARD DUTY HAND AND SURFACE DEGREASER WIPES (BUCKET OF 150)

SKU:

SOL9303910K

MPN:

SOL-930-3910K

R402.11

Ex VAT

R462.43

Inc VAT

OUT OF STOCK

    Product Details

    These convenient cleaning wipes are ideal for industrial cleaning of both the hands and hard surfaces. Designed to remove standard industrial soiling, these wipes easily tackle a range of oils, grease, paints, and semi-cured adhesives with ease.


    Features and Benefits
    • Supplied in a portable bucket dispenser for convenience
    • Dermatologically tested and proven safe for the skin
    • Added aloe vera to condition the skin and prevent hands from drying out
    • Antibacterial additive thoroughly cleans and sanitises for peace of mind


    Standards
    • EC 1223/2009 Cosmetic Directive
    • EN 1276 - Antibacterial


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Hands Surfaces

    Brand

    Solent Cleaning

    EAN

    5036140469181

    ECLASS Code

    40030290

    Fragrance

    Fragrance Free

    Pack Quantity

    150

    Package Type

    Tub

    Type

    Multi-Purpose Wipes

    UNSPSC Code

    42181508