R101.44
Ex VAT
R116.66
Inc VAT
Product Details
Product Specification
Product Documents
265mm brush with firm synthetic bristles and 223mm wide dustpan.
Features and Benefits
• Clips together for convenient storage
• Colour coded to allow for easy identification of which to use for which application
• Stiff bristles for durability
Typical Applications
• Food industry
• Industrial
• Warehouses
Notes
• Colours available: green, yellow, red and blue
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Synthetic |
Colour | Yellow |
Dustpan Material | Plastic |
EAN | 5036140392304 |
ECLASS Code | 29110204 |
Product Type | Dustpan & Brush Set |
UNSPSC Code | 42212005 |