SKU:
YRK2306805K
MPN:
YRK2306805K
R34.22
Ex VAT
R39.35
Inc VAT
Product Details
Product Specification
For Stone cutting applications. Sharp Silicon Carbide grain. Longer life and higher material removal rates. Appropriate for use with handheld angle grinders across a broad range of industries including Foundry and Construction.
■ High quality Stone/masonry Cutting discs
■ Aggressive stock removal with extended life
■ For use with all appropriate handheld angle grinders
■ Not to be used for wet cutting
■ Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5036140403819 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | C30S |
Grit | 30 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 OSA Approved |
Suitable Materials | Steel Stone |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |