R464.44
Ex VAT
R534.11
Inc VAT
Product Details
Product Specification
1" x 10" (25mm x 250mm) Emery Strips.
Senator's abrasives bag of one hundred assorted grade emery strips are the most cost effective and economical option for completing small/odd jobs in the garage or workshop that don't require a full sheet of abrasive to be used; it's simply superb value for money!
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Senator |
EAN | 5036140160040 |
ECLASS Code | 21011304 |
Grit | Assorted |
Includes | Assorted Emery Strips |
Length | 250mm |
Number of Pieces | 100 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 250mm |