logo

PCL

AC78EF KF COUPLINGS Rp3/8 FEMALE

SKU:

PCL2591520E

MPN:

AC78EF

R794.44

Ex VAT

R913.61

Inc VAT

OUT OF STOCK

    Product Details

    This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.


    -Nominal Bore: 7.6mm
    -Flow rate @ 6 bar - 2,100 l/min
    -Maximum working pressure: 35 bar / 508 psi
    -Adaptors: KF Series
    -Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875332765

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC78EF

    Product Type

    Coupling

    Surface Finish

    Passivated Zinc

    Thread Type

    Female

    UNSPSC Code

    27131613