R103.89
Ex VAT
R119.47
Inc VAT
Product Details
Product Specification
Elbow Connector
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.
Attribute | Value |
---|---|
Brand | Kennedy |
Connection Type | Tube x Tube |
EAN | 5036140292185 |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Temperature | +70°C |
Minimum Operating Temperature | -20°C |
UNSPSC Code | 27131613 |